Buy more than* S$200* and get FREE SHIPPING

  • Iron Wire Nail
  • Iron Wire Nail
  • Iron Wire Nail

Iron Wire Nail N38

4.00 (16)
Item.#
09241766
Mfr.#
N38
Package Qty.
1Box(1kg)
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
When using nails, please make sure to use safety goggles
Body
Smooth
JIS Standard
JIS A 5508
Head
Texture head
Package Quantity
About 893
Wire Diameter (phi mm)
2.15
Purpose
Heavily used in buildings and packing Employs a construction that incorporates wooden nails in the housing construction that conforms to JIS quality standards
Point
Angle point
Material
Iron
Head Size (phi mm)
5.1
Nominal Designation
N 38
Length (mm)
38
Customer Reviews
5 star 8
4 star 4
3 star 2
2 star 0
1 star 2
Review Rating: 4.00
16 Customer Reviews
The reviews are automatic translation.
Making a table on which iron plates are placed
3
From Japan
On 2017-07-10 19:19:28
I think that it is an ordinary nail. I am saved because there are many numbers.
This review is about item#9241757.
DIY
1
From Japan
On 2017-03-15 13:54:59
I bought two kinds of nails, but when arriving, two kinds of nails jumped out of the box and were scattered. There is a similar opinion in the review of other people, but I think that you should stop with the tape. If there are hundreds of iron nails and I did not stop the opening and closing part with tape, I think that I will definitely jump out from the inside when delivering.
On-site use
4
From Japan
On 2016-12-15 09:34:15
I do not have any place selling 1 kg, so I always bought it.
This review is about item#9241766.
To attach a tag
1
From Japan
On 2016-09-30 12:12:00
There is no problem about the product! Just all the nails were out from the box. I think that there is nothing like this time if you boxed the tape.
This review is about item#9241757.
For wood skid
3
From Japan
On 2016-08-10 09:07:49
It is normal as a nail, but it seems a bit soft.
This review is about item#9241811.
Construction
4
From Japan
On 2015-07-07 09:14:01
There is no problem with the product, but the box was open at the time of delivery, the nails were scattered inside the cardboard. Different sizes of nail boxes were also open and mixing was difficult. Please do not open, such as fastening with tape.
This review is about item#09241766.
Reinforcement of mold
4
From Japan
On 2015-06-05 17:14:09
I bought about 120 boxes this month, but there was a thing different from the previous one. I want you to be careful enough for products that cash on delivery can not be returned. Quality is no problem.
This review is about item#09241802.
Creating a rootstock
5
From Japan
On 2014-09-09 13:39:22
I am satisfied.
This review is about item#09241802.
At the time of construction
4
From Japan
On 2014-07-17 09:59:00
I was saved because I do not have to buy a 1 kilogram entry.
This review is about item#09241775.
Proposal work
5
From Japan
On 2014-04-29 18:20:11
I fix the angle and the penetration board and the signboard or use it in the stage props. There are things to use in large amounts, so it is saved that it is inexpensive.
This review is about item#09241793.