Buy more than* S$200* and get FREE SHIPPING

  • Concrete Nail
  • Concrete Nail
  • Concrete Nail

Concrete Nail # 12x38 mm

4.15 (13)
Item.#
09241827
Mfr.#
# 12x38 mm
Package Qty.
1Box(500g)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For construction using concrete, cement blocks, and bricks
Head
Flat head
Finishing
Bright plating
Wire Diameter (phi mm)
2.77
Material
Iron
Body
Smooth
Head Size (phi mm)
5.4
Package Quantity
About 260
Length (mm)
38
Caution
When using nails, please make sure to use safety goggles
Customer Reviews
5 star 8
4 star 3
3 star 0
2 star 0
1 star 2
Review Rating: 4.15
13 Customer Reviews
The reviews are automatic translation.
Fixing the form
1
From Japan
On 2017-08-31 16:57:41
One week passed from the order, but it does not arrive. It will surely arrive earlier that you order at the home center.
This review is about item#36842915.
Fixing the form
1
From Japan
On 2017-08-28 13:19:41
It was shipped the day, but it will not be shipped after 5 days. Besides, it took 4 days to contact shipping delay. It is not recommended to purchase materials that will affect the process with a monotair.
This review is about item#36842915.
Fixing of formwork for formwork
5
From Japan
On 2017-08-19 15:02:53
It was delivered in less than 2 days, and it was saved in time for construction on site. I hope to expect this response from now on.
This review is about item#9241836.
I put a plywood on the steel frame.
5
From Japan
On 2016-05-01 09:58:25
It is a wonderful item that is easy to strike and rugged enough to drive firmly even with steel frames.
This review is about item#36842951.
Used for fixing the width fastener of steel formwork
4
From Japan
On 2016-03-25 08:24:52
# 9 x 50 mm size grooved concrete nails are sold off at home centers (selling only without grooves) and occasionally out of stock. I feel a bit more robust than concrete nails of manufacturers I always use. Whether it is okay if there is a large box size to solve troublesome small box buying ...
This review is about item#36842881.
Used for fixing the width fastener of steel formwork
4
From Japan
On 2016-03-24 15:44:45
# 9 x 50 mm size grooved concrete nails are sold off at home centers (selling only without grooves) and occasionally out of stock. I feel a bit more robust than concrete nails of manufacturers I always use. Whether it is okay if there is a large box size to solve troublesome small box buying ...
This review is about item#36842881.
Hit the frame of the underfloor of the tile construction
5
From Japan
On 2015-11-24 17:58:22
Since it is strong, I will order a length of 50 mm later
This review is about item#36842872.
Fastening of steel bundle
5
From Japan
On 2015-10-13 20:00:46
It is stabbing well, it is few to bend.
This review is about item#36842845.
Mortar and steel beating
5
From Japan
On 2015-06-04 18:57:30
It is standard. It is not possible and it is impossible.
This review is about item#09241827.
Hitting a line tape on an artificial grass coat with sand
5
From Japan
On 2014-01-28 09:34:23
It was very easy to use and it worked.
This review is about item#36842881.