Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Double-Bladed Short Edge Mill
  • Double-Bladed Short Edge Mill
  • Double-Bladed Short Edge Mill

Double-Bladed Short Edge Mill 2SE-030

4.42 (19)
Item.#
09241863
Mfr.#
2SE-030
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Blade Diameter Tolerance
0--0.030mm
Material
Cobalt HSS (high speed steel)HSSCo8 (SKH59)
Shank Diameter (phi mm)
6
Overall Length (mm)
50
Shank Diameter Tolerance
h6
Number of Blades
2
Blade Diameter (phi mm)
3.0
Blade Length (mm)
8
Customer Reviews
5 star 12
4 star 4
3 star 2
2 star 1
1 star 0
Review Rating: 4.42
19 Customer Reviews
The reviews are automatic translation.
Bolt hole drilling
4
From Japan
On 2015-01-16 21:40:33
Product is good, but it is regrettable that not sold goods in the future.
This review is about item#09241906.
Chemical wood cutting
5
From Japan
On 2015-01-14 18:35:03
It's plane has been used for processing. Price we are happy to be cheap.
This review is about item#09241924.
It is a Machining of aluminum
5
From Japan
On 2014-11-28 16:42:38
Cutting material is, because it was aluminum Dare, I chose the uncoated Very sharpness was also good
This review is about item#09241897.
Shaft spell grooving
5
From Japan
On 2014-10-15 19:59:58
it's the best
This review is about item#09241906.
Aluminum cutting
5
From Japan
On 2012-11-22 17:40:06
Sharpness is good, without any of the aluminum-specific fusion, we can dry cutting without any problem. And yet there may be price is cheap, I think that it is very products that are superior in cost performance.
This review is about item#09241854.
Key cut
4
From Japan
On 2012-10-15 14:11:41
I hope if there was guide to the size of each array
This review is about item#09241863.
Mainly used in about SS400, S50C
4
From Japan
On 2012-10-08 11:35:39
Have a high hardness material is not used because not very well, I think that the load is no problem in the light cutting, etc. not applied. I use to divide the use of paint. I think the price is also cheap may also purchase continue in the future. I want to increase the version.
This review is about item#09241897.
Tearfully purchase in order to correct the boss broke jig
2
From Japan
On 2012-07-25 23:01:38
Work of the time being purpose was finished. It will suffice, even such a thing is by the work.
This review is about item#09241915.
In a small NC milling machine, mainly cutting a resin such as an acrylic plate.
5
From Japan
On 2012-05-01 01:23:43
Because the low price, we use disposable sense. I would like to ask 10 to 20 pcs set discount. I notation order is also different depending on the manufacturer, it is difficult to understand a little the product label. Not only "2x6x5x50 2FL", I want you to be kind to the position of the "blade diameter 2mm total length 50mm 2 Maitairaha".
This review is about item#09241854.
Automotive sheet metal
3
From Japan
On 2012-02-23 12:27:31
Those that buy from parts dealer and paint dealers and special change without.
This review is about item#09241915.