Buy more than* S$200* and get FREE SHIPPING

  • Double-Bladed Short Edge Mill

Double-Bladed Short Edge Mill 2SE-050

4.42 (19)
Package Qty.
Ship pack of
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
Blade Diameter Tolerance
Cobalt HSS (high speed steel)HSSCo8 (SKH59)
Shank Diameter (phi mm)
Overall Length (mm)
Shank Diameter Tolerance
Number of Blades
Blade Diameter (phi mm)
Blade Length (mm)
Customer Reviews
5 star 12
4 star 4
3 star 2
2 star 1
1 star 0
Review Rating: 4.42
19 Customer Reviews
The reviews are automatic translation.
Bolt hole processing
From Japan
On 2015-01-16 21:40:33
Although goods are good, it is regrettable that products will not be sold in the future.
This review is about item#09241906.
Chemical wood cutting
From Japan
On 2015-01-14 18:35:03
It is used for flat surface processing. I am satisfied that the price is also cheap.
This review is about item#09241924.
It is machining of aluminum
From Japan
On 2014-11-28 16:42:38
I chose the absence of coating because the cutting material was aluminum, so very sharpness was also good
This review is about item#09241897.
Shaft Spell Groove
From Japan
On 2014-10-15 19:59:58
it's the best
This review is about item#09241906.
Aluminum cutting processing
From Japan
On 2012-11-22 17:40:06
Sharpness is good, there is no fusing peculiar to aluminum, and dry cutting is done without any problem. Still price is cheap, I think that it is very good item for cost performance.
This review is about item#09241854.
Key cut
From Japan
On 2012-10-15 14:11:41
I hope there are guides that fit each size
This review is about item#09241863.
Mainly used for SS 400 and S 50 C
From Japan
On 2012-10-08 11:35:39
Because holding of high hardness material is not so good, I do not use it, I think that there is no problem for light cutting etc. which does not apply load. I use the painting used separately. I think that the price is also cheap and good, I will continue to purchase in the future. I want you to increase the version.
This review is about item#09241897.
Purchase without budget to fix jigs broke by the boss
From Japan
On 2012-07-25 23:01:38
For the time being, the intended work has been done. Depending on the work content, such a thing will suffice.
This review is about item#09241915.
Machining mainly acrylic plate etc. with small NC cutting machine.
From Japan
On 2012-05-01 01:23:43
Because it is a low price, I use it in a disposable sense. We would like to ask 10 to 20 discount set discount. Although the order of writing is also different depending on the manufacturer, the product label is a bit hard to understand. I want you to kindly not only "2 x 6 x 5 x 50 2 FL" but also "blade diameter 2 mm full length 50 mm 2 flat flat".
This review is about item#09241854.
Automobile sheet metal
From Japan
On 2012-02-23 12:27:31
There is no special change from what we purchase from parts suppliers or paint shops.
This review is about item#09241915.