Buy more than* S$200* and get FREE SHIPPING

  • C type locking pliers
  • C type locking pliers
  • C type locking pliers

C type locking pliers ERC-150

5.00 (2)
Item.#
09241933
Mfr.#
ERC-150
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mouth Opening (mm)
40
Dimensions A (mm)
50
Material
Carbon tool steel
Dimensions B (mm)
40
Overall Length (mm)
150
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
As a clamp during welding operation.
5
From Japan
On 2018-03-04 14:05:20
· When continuing the welding operation, you need to change the location, but at that time the opening of the clamp comes out, but it is a partner at work as it can do smoothly.
This review is about item#9241933.
Clamp a little recessed
5
From Japan
On 2014-06-11 14:38:45
Better build than I imagined. It is a good item.
This review is about item#09241942.