Buy more than* S$200* and get FREE SHIPPING

  • C type locking pliers
  • C type locking pliers
  • C type locking pliers

C type locking pliers ERC-275

5.00 (1)
Item.#
09241942
Mfr.#
ERC-275
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions A (mm)
95
Material
Carbon tool steels
Dimensions B (mm)
75
Overall Length (mm)
275
Mouth Opening (mm)
80
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Clamp of the place was secluded little
5
From Japan
On 2014-06-11 14:38:45
Better built than I had imagined. It is good goods.
This review is about item#09241942.