Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • C type locking pliers
  • C type locking pliers
  • C type locking pliers

C type locking pliers ERC-175S

5.00 (3)
Item.#
09241951
Mfr.#
ERC-175S
Package Qty.
1PC
Ship pack of
1
16.43 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
About 300
Material
Carbon tool steel
Dimensions B (mm)
45
Overall Length (mm)
175
Mouth Opening (mm)
35
Dimensions A (mm)
50
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Specification to tacking
5
From Japan
On 2014-05-01 22:04:58
Vice of this distance is wanted.
This review is about item#09241976.
Frame temporarily fixed in the field
5
From Japan
On 2012-05-18 13:15:50
It is normally heavy, but durability, there is also a sufficient fixing force, the item is satisfactory.
This review is about item#09241967.
Clamp of welding work at the time of the material
5
From Japan
On 2008-01-11 10:49:26
For durability does not know yet is, but easier to use enough price cheap, we are satisfied.
This review is about item#09241976.