Buy more than* S$200* and get FREE SHIPPING

  • C type locking pliers
  • C type locking pliers
  • C type locking pliers

C type locking pliers ERC-450S

5.00 (3)
Item.#
09241985
Mfr.#
ERC-450S
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Carbon tool steel
Dimensions B (mm)
245
Weight (g)
About 1450
Mouth Opening (mm)
180
Dimensions A (mm)
100
Overall Length (mm)
450
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Specification for temporary stop
5
From Japan
On 2014-05-01 22:04:58
I wanted a vice of this distance.
This review is about item#09241976.
Frame temporary fixation on site
5
From Japan
On 2012-05-18 13:15:50
It is heavy as usual, but durability and fixing power are sufficient, and it is a satisfactory product.
This review is about item#09241967.
Clamping material during welding operation
5
From Japan
On 2008-01-11 10:49:26
Although I do not yet understand the durability, I am satisfied because the price is cheap enough enough.
This review is about item#09241976.