Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • L Type Clamp, Deep Type

L Type Clamp, Deep Type LSD-400

5.00 (2)
Item.#
09242003
Mfr.#
LSD-400
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Gap Space Depth (mm)
120
Overall Length (mm)
490
Application
For pressue bonding and civil engineering.
Opening Width (mm)
400
Material
Carbon tool steels
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Box making
5
From Japan
On 2017-08-25 14:44:29
Easy to adjust and easy to use. There are also uses such as suppressing and cutting. It may be light.
This review is about item#9242012.
Pinching of box
5
From Japan
On 2013-10-29 20:43:43
From the cataloged pictures, body strength seems to be likely, weight is good, it seems to be better to use. In our company, to use it for metal processing, the tightening screw is a little thicker, I want the thickness of the clamping bracket. The grip part is easy to use. I would like the catalog to fill in the dimensions of each part in more detail. I think that there is a clamp that can tighten from both directions of free size.
This review is about item#09242012.