Buy more than* S$200* and get FREE SHIPPING

  • Fingerstall For Industry
  • Fingerstall For Industry
  • Fingerstall For Industry
  • Fingerstall For Industry
  • Fingerstall For Industry

Fingerstall For Industry F-100

3.00 (5)
Item.#
09242021
Mfr.#
F-100
Package Qty.
1Bag(1000PC)
Ship pack of
1
22.88 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Elongation Rate (%)
>750
Inner Diameter (phi mm)
about 18
Color
White
Width (mm)
28+-2
Material
Natural rubber
Tensile Strength (MPa)
>24
Weight (g)
0.46+-0.02
Thickness (mm)
0.09+-0.03
Length (mm)
70+-5
Customer Reviews
5 star 0
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 3.00
5 Customer Reviews
The reviews are automatic translation.
frp processing
3
From Japan
On 2017-04-05 16:51:14
When frp processing, often resin to the bubble collapsed and touch-up work at the time of the shaped semi-hardened gel with a finger, to give again gloves to not only use the index finger to no undue importance, resin between the nails with bare hands sebum also be worried about some of the's a cumbersome and arrive coated surface. I tried to buy in to say that. I have thick fingers, but I feel that too little tight because also about 21 Go with the index finger it's ring size, but is no problem because only throw away with a few minutes without also not use a long period of time, the thumb of about No. 23 It is slightly, even the few minutes it will change the color of chalk of the finger. In my use purpose is Iukotonashi because its much tight it is preferable, but the people who are using the L of rubber gloves If you think in such as using more than one hour Should I be concerned about. It might be too big that it is thin women say fingers and ,, I wonder if close to the thickness of the index finger of the size of about the middle of m and s of disposable rubber gloves in the atmospherically. I think that's a good size for men.
This review is about item#9242021.
Wet work
1
From Japan
On 2015-03-02 18:16:48
The size of the hand is not a finger is also thick in the M size gloves. This sense of tightening Try using a finger sack finger in about 5 minutes strongly it was impossible to continue using been discolored.
This review is about item#09242021.
Adhesion
4
From Japan
On 2012-12-12 18:33:31
I used it to spread the bond on the adhesive surface. Somehow it went well.
This review is about item#09242021.
easy work
3
From Japan
On 2012-06-14 12:51:59
It is fairly thin compared to general office work, so it may be easy to break depending on work. Ideal for prevention of dirt on the fingertip and slip prevention. Since it is rolled, it does not take up space and it is easy to fit. Because it is a consumable item, it is saved because it is cheap.
This review is about item#09242021.
For cleaning and maintenance of the machine, use it inside the gloves
4
From Japan
On 2012-02-21 14:00:22
It seems to be habit, I think that it will be useful because fingers can prevent it from oil soiling
This review is about item#09242021.