|
L Type Shelf Bracket 75x100
(2)
- Item.#
- 09242055
- Mfr.#
- 75x100
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Color
- Green
- Surface Processing
- Baked
- Accessories
- Wood screws
- Material
- Steel
- Dimension (mm)
- 75x100
- Caution
- Please do not lade more than 45kg on top
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
1 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
Shelving support for blueberry seedlings
From Japan
On 2018-03-13 16:02:13
I made 500 blueberry cuttings. I used it for the support metal of the shelf where the flowerpot is placed.
garage
From Japan
On 2017-03-05 20:59:50
Cospa is better than home center! I repeat
Customers Who Bought This Item Also Bought