Buy more than* S$200* and get FREE SHIPPING

  • L Type Shelf Bracket

L Type Shelf Bracket 125x150

by KGY
5.00 (1)
Item.#
09242064
Mfr.#
125x150
Package Qty.
1PC
Ship pack of
1
2.47 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Green
Surface Processing
Baking finish
Accessories
With a wood screw
Material
Steel
Dimension (mm)
125x150
Caution
Please do not lade more than 45kg on top
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
garage
5
From Japan
On 2017-03-05 20:59:50
Cospa is better than home center! I repeat
This review is about item#9242091.