Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • L Type Shelf Bracket

L Type Shelf Bracket 200x250

by KGY
3.00 (3)
Item.#
09242082
Mfr.#
200x250
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Green
Caution
Max load 45kg
Dimension (mm)
200x250
Material
Steel
Surface Processing
Baked
Accessories
Wood screws
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Shelving support for blueberry seedlings
1
From Japan
On 2018-04-02 08:32:53
I wanted another item to taste, I went to the 100th degree. The same L type shelf cushion was sold at 100 yen / yen. I felt like I lost something with the same dimensions at all. Since there are plans for adding shelves, I bought it. The shopping at this time 299 × 2 = makes it an account where six items could be purchased.
This review is about item#9242091.
Shelving support for blueberry seedlings
3
From Japan
On 2018-03-13 16:02:13
I made 500 blueberry cuttings. I used it for the support metal of the shelf where the flowerpot is placed.
This review is about item#9242091.
garage
5
From Japan
On 2017-03-05 20:59:50
Cospa is better than home center! I repeat
This review is about item#9242091.