Buy more than* S$200* and get FREE SHIPPING

  • L Type Shelf Bracket

L Type Shelf Bracket 250x300

by KGY
5.00 (1)
Item.#
09242091
Mfr.#
250x300
Package Qty.
1PC
Ship pack of
1
6.37 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Green
Surface Processing
Baked
Accessories
Wood screws
Material
Steel
Dimension (mm)
250x300
Caution
Max load 45kg
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
garage
5
From Japan
On 2017-03-05 20:59:50
Cospa is better than home center! I repeat
This review is about item#9242091.