Buy more than* S$200* and get FREE SHIPPING

  • L Type Shelf Bracket

L Type Shelf Bracket 300x350

by KGY
5.00 (1)
Item.#
09242107
Mfr.#
300x350
Package Qty.
1PC
Ship pack of
1
8.33 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Color
Green
Caution
Please do not lade more than 45kg on top
Dimension (mm)
300x350
Material
Steel
Surface Processing
Baked
Accessories
Wood screws
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
garage
5
From Japan
On 2017-03-05 20:59:50
COSPA is better than the hardware store! We repeat
This review is about item#9242091.