Buy more than* S$200* and get FREE SHIPPING

  • Magnet Rubber Sheet

Magnet Rubber Sheet MG-05

by WAKI
5.00 (1)
Item.#
09242161
Mfr.#
MG-05
Package Qty.
1Sheet
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Allowable Temperature (degreeC)
-20 - 60
Length (mm)
100
Thickness (mm)
3
Width (mm)
100
Material
Poly-Vinyl Chloride (magnetic iron powder mixed)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Make your own turning light on the roof of the car
5
From Japan
On 2016-04-22 18:20:25
I could fix the magnet directly with a screw, the magnetic force also has no problem
This review is about item#09242161.