Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Board Roll

Aluminum Board Roll R100

Item.#
09242186
Mfr.#
R100
Package Qty.
1Roll
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thermal Refining
H18
Specific Gravity
About 2.72
Color
Silver
Length (mm)
1200
Thickness (mm)
0.2
Melting Point (degree c)
About 657
Type
Scroll
Width (mm)
400
Material
Aluminum (A1012)