Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Board Roll, Adhesive

Aluminum Board Roll, Adhesive R200

1.75 (4)
Item.#
09242204
Mfr.#
R200
Package Qty.
1Roll
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thermal Refining
H18
Type
Scroll
Width (mm)
400
Length (mm)
600
Specific Gravity
About 2.72
Adhesive
Acrylic
Color
Silver
Material
Aluminum (A1012)
Melting Point (degree c)
About 657
Thickness (mm)
0.2
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 3
1 star 1
Review Rating: 1.75
4 Customer Reviews
The reviews are automatic translation.
Bathroom Wall
2
From Japan
On 2017-02-10 00:37:17
It is hard to be flat with the thickness, difficult to adhere to the wall, difficult to use
This review is about item#9242213.
Aluminum door repair
2
From Japan
On 2016-11-14 19:11:38
I think that the product itself is probably not bad, but it is unused. The reason was that I could not use it because there was a difference between the feeling I saw on the screen and the real one. The item was too good for shiny gloss and it did not match with the real thing. The judgment on the screen is difficult.
This review is about item#9242213.
Heat reflection
1
From Japan
On 2014-12-19 15:17:29
Insufficient performance of adhesive material. The curling tends to remain strongly, and when it comes in contact with moisture it expands and softens and peels off. Outdoor use is impossible, even if it is used indoors, the same result due to the situation of pasting object and condensation.
This review is about item#09242204.
Used on the wall of the sink side
2
From Japan
On 2013-11-15 14:29:26
Adhesion is weak and aluminum itself is also hard and it is hard to remove curling.
This review is about item#09242204.