Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Board Roll, Adhesive

Aluminum Board Roll, Adhesive R201

1.67 (3)
Item.#
09242213
Mfr.#
R201
Package Qty.
1Roll
Ship pack of
1
37.74 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thermal Refining
H18
Type
Scroll
Width (mm)
400
Melting Point (degree c)
About657
Length (mm)
1200
Caution
The size of the adhesive surface leads to adhesive force, use it on a smooth surface. (Adhesion force gets weak if there is unevenness). Adhesive force is weak on dusty, oily, and watery surface. It is easy to come off from there water or liquid enters the gap between the adhesive surface and adhesive. If you use it around the kitchen stove, there is a case to melt adhesive. Avoid the use of a high-temperature environment of 100 deg C or more.
Adhesive
Acrylic
Color
Silver
Material
Aluminum (A1012)
Specific Gravity
About2.72
Purpose
Roof, wainscot, clothes drying place, bathroom, laundry
Storeroom, ventilation openings, handicrafts, and gardening
Repair of the kennel for pets, etc.
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 2
1 star 1
Review Rating: 1.67
3 Customer Reviews
The reviews are automatic translation.
Repair of aluminum door
2
From Japan
On 2016-11-14 19:11:38
I think that the product itself is not perhaps worse, but it is unused. Why it did not work because there was a difference between the feeling and the real thing seen in the screen. More of the products did not meet the real thing too good gloss and the like. Judgment of the screen is difficult.
This review is about item#9242213.
Heat reflection
1
From Japan
On 2014-12-19 15:17:29
Lack of adhesive performance. Curl sometimes remain strong, exfoliated expands and softened in contact with moisture. Outdoor use is not allowed, the same result by the situation and the condensation of also Paste target a indoor use.
This review is about item#09242204.
Used on the walls of the sink side
2
From Japan
On 2013-11-15 14:29:26
Adhesive force is weak aluminum itself is also firmly Makikuse is hard to take.
This review is about item#09242204.