Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Plate, Roll
  • Stainless Steel Plate, Roll
  • Stainless Steel Plate, Roll

Stainless Steel Plate, Roll R130

4.80 (5)
Item.#
09242222
Mfr.#
R130
Package Qty.
1Roll
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive
None
Color
Silver
Melting Point (degree c)
About 1427 - 1510
Width (mm)
300
Material
Stainless steel (SUS430)
Type
Scroll
Thickness (mm)
0.1
Specific Gravity
About 7.7
Length (mm)
920
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Repair of sink
5
From Japan
On 2017-11-13 17:34:37
The price was reasonable and easy to use. Thank you very much.
This review is about item#9242231.
Construction in the kitchen
4
From Japan
On 2017-02-09 08:36:02
It was shiny finish unique to stainless steel. There is good quality different from aluminum.
This review is about item#09242231.
Used as leaf spring of precision machine prototype
5
From Japan
On 2017-01-13 21:21:30
There is moderate springiness and it is optimum, and workability is good. We are currently observing durability.
This review is about item#9242256.
Used as a hobby work item
5
From Japan
On 2016-10-11 20:21:24
It is cut with a piece of scissors, it can be processed freely, it is a very good item to use.
This review is about item#9242247.
Alcohol stove windshield
5
From Japan
On 2013-03-13 13:30:25
If the stain plate is also thin, it can be cut with a cutter, punching can also be used for drilling, and processing was easy.
This review is about item#09242231.