Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Plate, Roll

Stainless Steel Plate, Roll R131

4.67 (9)
Item.#
09242231
Mfr.#
R131
Package Qty.
1Roll
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive
None
Color
Silver
Melting Point (degree c)
About 1427 - 1510
Width (mm)
455
Material
Stainless steel (SUS430)
Type
Scroll
Thickness (mm)
0.1
Specific Gravity
About 7.7
Length (mm)
920
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Molding machine
3
From Japan
On 2018-05-05 12:43:01
There is no problem in particular. It would be nice if there is a rectangular shape in size if possible.
This review is about item#9242222.
As auxiliary equipment for laboratory equipment
5
From Japan
On 2018-05-01 12:44:43
It is light because it is 0.1 mm and it cuts when cut several times with a cutter It is easy to work, it will not rust for stainless steel. After processing to your favorite shape It is sterilized at 200 ° C and used as an auxiliary item for clean experiments
This review is about item#9242222.
Wrapped chimney making.
5
From Japan
On 2018-03-18 18:50:06
Easy to process and easy to handle. Packing was also solid.
This review is about item#9242231.
Maintenance etc.
5
From Japan
On 2018-01-31 15:02:47
Ideal for cosmetic makeup, surface finish is also good, COSPA is the highest.
This review is about item#9242222.
Repair of sink
5
From Japan
On 2017-11-13 17:34:37
The price was reasonable and easy to use. Thank you very much.
This review is about item#9242231.
Construction in the kitchen
4
From Japan
On 2017-02-09 08:36:02
It was shiny finish unique to stainless steel. There is good quality different from aluminum.
This review is about item#09242231.
Used as leaf spring of precision machine prototype
5
From Japan
On 2017-01-13 21:21:30
There is moderate springiness and it is optimum, and workability is good. We are currently observing durability.
This review is about item#9242256.
Used as a hobby work item
5
From Japan
On 2016-10-11 20:21:24
It is cut with a piece of scissors, it can be processed freely, it is a very good item to use.
This review is about item#9242247.
Alcohol stove windshield
5
From Japan
On 2013-03-13 13:30:25
If the stain plate is also thin, it can be cut with a cutter, punching can also be used for drilling, and processing was easy.
This review is about item#09242231.