Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Plate, Roll

Stainless Steel Plate, Roll R132

5.00 (3)
Item.#
09242247
Mfr.#
R132
Package Qty.
1Roll
Ship pack of
1
34.21 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive
None
Color
Silver
Melting Point (degree c)
About 1427 - 1510
Width (mm)
600
Material
Stainless steel (SUS430)
Type
Scroll
Thickness (mm)
0.1
Specific Gravity
About 7.7
Length (mm)
920
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used as a leaf spring of precision machine prototype
5
From Japan
On 2017-01-13 21:21:30
Optimal moderate spring property is there, workability is good. We are currently observing the durability.
This review is about item#9242256.
Use the hobby of work goods
5
From Japan
On 2016-10-11 20:21:24
Cut with scissors, very good use goods can be processed freely.
This review is about item#9242247.
For windshield of alcohol stove
5
From Japan
On 2013-03-13 13:30:25
It Sten plate also cut with a cutter, if this thin, can either drilling a punch, processing was easier.
This review is about item#09242231.