Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Stainless Steel Plate, Roll

Stainless Steel Plate, Roll R133

4.86 (7)
Item.#
09242256
Mfr.#
R133
Package Qty.
1Roll
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive
None
Color
Silver
Width (mm)
320
Material
Stainless steel (SUS304)
Specific Gravity
About 7.93
Type
Scroll
Thickness (mm)
0.1
Length (mm)
600
Melting Point (degree c)
About 1399 - 1454
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Wrapped chimney making.
5
From Japan
On 2018-03-18 18:50:06
Easy to process and easy to handle. Packing was also solid.
This review is about item#9242231.
Maintenance etc.
5
From Japan
On 2018-01-31 15:02:47
Ideal for cosmetic makeup, surface finish is also good, COSPA is the highest.
This review is about item#9242222.
Repair of sink
5
From Japan
On 2017-11-13 17:34:37
The price was reasonable and easy to use. Thank you very much.
This review is about item#9242231.
Construction in the kitchen
4
From Japan
On 2017-02-09 08:36:02
It was shiny finish unique to stainless steel. There is good quality different from aluminum.
This review is about item#09242231.
Used as leaf spring of precision machine prototype
5
From Japan
On 2017-01-13 21:21:30
There is moderate springiness and it is optimum, and workability is good. We are currently observing durability.
This review is about item#9242256.
Used as a hobby work item
5
From Japan
On 2016-10-11 20:21:24
It is cut with a piece of scissors, it can be processed freely, it is a very good item to use.
This review is about item#9242247.
Alcohol stove windshield
5
From Japan
On 2013-03-13 13:30:25
If the stain plate is also thin, it can be cut with a cutter, punching can also be used for drilling, and processing was easy.
This review is about item#09242231.