Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Plate, Roll, Adhesive

Stainless Steel Plate, Roll, Adhesive R230

4.67 (6)
Item.#
09242265
Mfr.#
R230
Package Qty.
1Roll
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Adhesive
Acrylic
Color
Silver
Material
Stainless steel (SUS430)
Specific Gravity
About 7.7
Width (mm)
300
Type
Scroll
Length (mm)
920
Melting Point (degree c)
About 1427 - 1510
Thickness (mm)
0.1