Buy more than* S$200* and get FREE SHIPPING

  • Stainless Steel Plate, Roll, Adhesive

Stainless Steel Plate, Roll, Adhesive R231

4.67 (6)
Item.#
09242274
Mfr.#
R231
Package Qty.
1Roll
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive
Acrylic
Color
Silver
Length (mm)
920
Melting Point (degree c)
About 1427 - 1510
Thickness (mm)
0.1
Type
Scroll
Width (mm)
455
Material
Stainless steel (SUS430)
Specific Gravity
About 7.7
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Sink and used before gas stove
5
From Japan
On 2017-11-05 18:26:34
There are also types of thickness, things that have dimensions of goods. The best part leads to shorter installation time with adhesive on the back side. I would like the product size to be slightly more variant if possible.
This review is about item#9242283.
Protecting the walls around the gas stove in the kitchen
5
From Japan
On 2017-01-19 16:21:15
The strength is also sufficient, so it is relatively easy to cut and fold.
This review is about item#9242274.
Reinforce old sink
5
From Japan
On 2015-12-11 18:06:55
It is very easy to use, and I am very satisfied with the durable material.
This review is about item#09242265.
Wall around kitchen gas range stand
4
From Japan
On 2015-05-18 22:37:42
Because it was thick material, it worked hard to process such as bending for the first time to use.
This review is about item#09242274.
Diffuse the light from the skylight. Improvement of indoor illuminance
5
From Japan
On 2015-04-09 22:34:39
Cutting was done with a cutter knife. Although it is inferior to a mirror as a mirror surface, it was useful because it can be used without worrying about cracking by attachment to the ceiling surface.
This review is about item#09242274.
Used to stick to the wall of interior to prevent boggy strikes
4
From Japan
On 2013-06-27 18:18:21
It was predictable as an article. I tried to cut it with a cutter after pasting it failed.
This review is about item#09242265.