Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Steel Plate, Roll, Adhesive

Stainless Steel Plate, Roll, Adhesive R232

4.67 (6)
Item.#
09242283
Mfr.#
R232
Package Qty.
1Roll
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive
Acrylic
Color
Silver
Specific Gravity
About 7.7
Width (mm)
600
Material
Stainless steel (SUS430)
Type
Scroll
Melting Point (degree c)
About 1427 - 1510
Thickness (mm)
0.1
Length (mm)
920
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Sink and used before gas stove
5
From Japan
On 2017-11-05 18:26:34
There are also types of thickness, things that have dimensions of goods. The best part leads to shorter installation time with adhesive on the back side. I would like the product size to be slightly more variant if possible.
This review is about item#9242283.
Protecting the walls around the gas stove in the kitchen
5
From Japan
On 2017-01-19 16:21:15
The strength is also sufficient, so it is relatively easy to cut and fold.
This review is about item#9242274.
Reinforce old sink
5
From Japan
On 2015-12-11 18:06:55
It is very easy to use, and I am very satisfied with the durable material.
This review is about item#09242265.
Wall around kitchen gas range stand
4
From Japan
On 2015-05-18 22:37:42
Because it was thick material, it worked hard to process such as bending for the first time to use.
This review is about item#09242274.
Diffuse the light from the skylight. Improvement of indoor illuminance
5
From Japan
On 2015-04-09 22:34:39
Cutting was done with a cutter knife. Although it is inferior to a mirror as a mirror surface, it was useful because it can be used without worrying about cracking by attachment to the ceiling surface.
This review is about item#09242274.
Used to stick to the wall of interior to prevent boggy strikes
4
From Japan
On 2013-06-27 18:18:21
It was predictable as an article. I tried to cut it with a cutter after pasting it failed.
This review is about item#09242265.