Buy more than* S$200* and get FREE SHIPPING

  • Copper Sheet Roll

Copper Sheet Roll R150

4.60 (5)
Item.#
09242301
Mfr.#
R150
Package Qty.
1Roll
Ship pack of
1
22.45 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Melting Point (degree c)
About 1083
Color
Bronze
Width (mm)
365
Length (mm)
600
Specific Gravity
About 8.89
Thickness (mm)
0.1
Material
Copper
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Model work
5
From Japan
On 2016-02-17 15:50:38
Cultivation is easy and many things can be used, it will be saved.
This review is about item#09242317.
Repair of the roof
5
From Japan
On 2015-10-31 14:41:57
It was used to repair the roof in DIY. But I think a little thinner at 0.1mm. Cut and try to use, processing both very easy, it became the finish and selling I thought. Color was also good.
This review is about item#09242317.
Make a spice rack in the classroom
5
From Japan
On 2015-09-09 14:49:26
It is cut easily, but I cut your hand on the cut surface A little hard to flat because it is on a roll
This review is about item#09242317.
Corrosion prevention of the bundle pillars of wood deck
4
From Japan
On 2015-02-27 13:35:11
Is the thickness of 0.1mm and a thin, but easily can be cut with scissors, it is most likely to work in the desired shape.
This review is about item#09242317.
Anti-vibration processing of in conjunction with the lead.
4
From Japan
On 2013-11-28 13:27:18
I think that it is good if there is a little more long goods. 3m Toka Toka 5m 1.2m is too short ...
This review is about item#09242317.