Buy more than* S$200* and get FREE SHIPPING

  • Copper Sheet Roll

Copper Sheet Roll R151

4.60 (5)
Item.#
09242317
Mfr.#
R151
Package Qty.
1Roll
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Melting Point (degree c)
About 1083
Color
Bronze
Width (mm)
365
Length (mm)
1200
Specific Gravity
About 8.89
Thickness (mm)
0.1
Material
Copper
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Model work
5
From Japan
On 2016-02-17 15:50:38
It is easy to cultivate and can be used variously, it is saved.
This review is about item#09242317.
Roof repair
5
From Japan
On 2015-10-31 14:41:57
I used it for repairing the roof with DIY. I thought whether it was slightly thin at 0.1 mm. Trying to use it is very easy to cut and process, and when I thought it was a selling finish. The color tone was also nice.
This review is about item#09242317.
I will make a spice rack in the classroom
5
From Japan
On 2015-09-09 14:49:26
It's easy to cut, but it's a little hard to make it flat as it's on the roll you cut your hand on the cut face
This review is about item#09242317.
Corrosion prevention of bundle pole of wood deck
4
From Japan
On 2015-02-27 13:35:11
It is 0.1 mm thick and thin, but it is easy to cut with scissors and easy to process into your favorite shape.
This review is about item#09242317.
Antivibration processing together with lead.
4
From Japan
On 2013-11-28 13:27:18
I think that it is good if there is a longer length item. 3 m, 5 m, 1.2 m are too short ...
This review is about item#09242317.