Buy more than* S$200* and get FREE SHIPPING

  • Copper Sheet Roll
  • Copper Sheet Roll
  • Copper Sheet Roll
  • Copper Sheet Roll

Copper Sheet Roll R160

4.00 (1)
Item.#
09242326
Mfr.#
R160
Package Qty.
1Sheet
Ship pack of
1
22.02 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Melting Point (degree c)
About 900
Type
Scroll
Width (mm)
365
Material
Brass
Specific Gravity
About 8.4
Thickness (mm)
0.1
Length (mm)
600
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For metal / metal lamination
4
From Japan
On 2013-09-19 15:55:19
It's just right thickness
This review is about item#09242326.