Buy more than* S$200* and get FREE SHIPPING

  • Roofing Nails

Roofing Nails BS-237

by WAKI
Item.#
09242371
Mfr.#
BS-237
Package Qty.
1Pack(15PC)
Ship pack of
1
5.98 SGD
ADD TO CART
Shipped after 2017-07-05
Now we ship to...
...see all
Item Feature
Purpose
Large-head nails for corrugated sheets
Length (mm)
38
Application
Large-head nails for corrugated sheets
Color
Bronze (poly seat)
Count
#14
Material
Iron / UNIQLO
Size (mm)
Screw nails / #14 x 38