Buy more than* S$200* and get FREE SHIPPING

  • One Touch Hook

One Touch Hook BS-236

by WAKI
4.00 (2)
Item.#
09242405
Mfr.#
BS-236
Package Qty.
1Pack(30PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Large-head nails for corrugated sheets
Material
PVC
Length (mm)
21 (knob part to hook portion)
Size
M22
Color
Bronze
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Corrugated sheet attachment
3
From Japan
On 2017-04-11 10:53:26
It can be used normally without problems. I think that the price is not cheap.
This review is about item#9242396.
I use it for the polycarbonate sheet of the warehouse.
5
From Japan
On 2016-10-27 00:07:36
It is expensive compared to the hook of the plaque, but recently it is using only recently since it will not be damaged due to aged deterioration on a firm product.
This review is about item#9242414.