Buy more than* S$200* and get FREE SHIPPING

  • One Touch Hook

One Touch Hook BS-238

by WAKI
5.00 (1)
Item.#
09242414
Mfr.#
BS-238
Package Qty.
1Pack(30PC)
Ship pack of
1
10.67 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Large-head nails for corrugated sheets
Material
PVC
Color
Silver / black
Size
M22
Length (mm)
21 (knob part - hook portion)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
We're using the polycarbonate-wave plate of the warehouse.
5
From Japan
On 2016-10-27 00:07:36
Costly compared to Pula hook, but recently using just this because there is no be damaged by aging in the firm commodity.
This review is about item#9242414.