Buy more than* S$200* and get FREE SHIPPING

  • Eye Tent Stake

Eye Tent Stake BK-208

by WAKI
Item.#
09242484
Mfr.#
BK-208
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Caliber (phi mm)
20
Dimension (phi x Lmm)
9x100
Weight (g)
80
Material
Steel
Under Head Length (mm)
100
Wire Diameter (phi mm)
9
Surface Processing
Uni-chrome plated