Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Eye Tent Stake

Eye Tent Stake BK-209

by WAKI
Item.#
09242493
Mfr.#
BK-209
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Caliber (phi mm)
20
Dimension (phi x Lmm)
9x150
Weight (g)
105
Surface Processing
Uni-chrome plated
Under Head Length (mm)
150
Wire Diameter (phi mm)
9
Type
Heaton type
Material
Steel