Buy more than* S$200* and get FREE SHIPPING

  • Eye Tent Stake

Eye Tent Stake BK-211

by WAKI
Item.#
09242511
Mfr.#
BK-211
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caliber (phi mm)
20
Material
Steel
Dimension (phi x Lmm)
9x250
Weight (g)
155
Surface Processing
Uni-chrome plated
Under Head Length (mm)
250
Wire Diameter (phi mm)
9