Buy more than* S$200* and get FREE SHIPPING

  • J Type Anchor

J Type Anchor BK-289

by WAKI
1.00 (1)
Item.#
09242527
Mfr.#
BK-289
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Caliber (phi mm)
20
Material
Steel
Under Head Length (mm)
150
Surface Processing
Uni-chrome plated
Wire Diameter (phi mm)
6
Weight (g)
50
Dimension (phi x Lmm)
6x150
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
At the campsite, used for tent installation.
1
From Japan
On 2015-01-12 18:46:45
Whether the anchor chosen was thin, I bent with haste. I did not feel cheap, because it was not different from what I bought at home center, but it was too easy to bend. A little thick diameter looks good. I failed this time.
This review is about item#09242536.