Buy more than* S$200* and get FREE SHIPPING

  • Eye Tent Stake

Eye Tent Stake BK-212

by WAKI
Item.#
09242606
Mfr.#
BK-212
Package Qty.
1PC
Ship pack of
1
4.54 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caliber (phi mm)
20
Material
SUS304
Dimension (phi x Lmm)
6x150
Wire Diameter (phi mm)
6
Under Head Length (mm)
150
Weight (g)
50