Buy more than* S$200* and get FREE SHIPPING

  • Eye Tent Stake

Eye Tent Stake BK-214

by WAKI
Item.#
09242624
Mfr.#
BK-214
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caliber (phi mm)
20
Material
SUS304
Dimension (phi x Lmm)
6x250
Wire Diameter (phi mm)
6
Under Head Length (mm)
250
Weight (g)
75