Buy more than* S$200* and get FREE SHIPPING

  • Eye Tent Stake

Eye Tent Stake BK-215

by WAKI
Item.#
09242633
Mfr.#
BK-215
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caliber (phi mm)
20
Material
SUS304
Under Head Length (mm)
300
Weight (g)
85
Wire Diameter (phi mm)
6
Type
Type O
Dimension (phi x Lmm)
6x300