Buy more than* S$200* and get FREE SHIPPING

  • Copper Wire

Copper Wire HW-131

by WAKI
3.90 (10)
Item.#
09242651
Mfr.#
HW-131
Package Qty.
1Roll
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
It is soft and easy-to-use. Suitable for crafts and hobbies.
Count
#18
Safe Load (kg)
15
Wire Diameter (phi mm)
1.2 - 1.1
Material
Copper
Breaking Load (kg)
31
Working Load (kg)
5
Length (m)
15
Customer Reviews
5 star 5
4 star 1
3 star 3
2 star 0
1 star 1
Review Rating: 3.90
10 Customer Reviews
The reviews are automatic translation.
Experimental equipment of grandchild
5
From Japan
On 2017-10-14 22:54:22
It was used for making scientific experiment equipment. I am very satisfied.
This review is about item#9242667.
To maintain the quality of drinking water · · ·.
3
From Japan
On 2017-09-24 14:36:04
I sink 20 volumes into my own water server (18 ㍑) and use it for water quality maintenance. Although it is unknown whether the effect of copper ion has Dreyhod ....
This review is about item#37577355.
Electrical work
5
From Japan
On 2017-08-16 01:10:14
It can be used without waste by selling with affordable length. Application range is also wide.
This review is about item#09242642.
For hobby
3
From Japan
On 2016-09-28 02:00:51
I used it for cooper craft. There is no problem with normal feeling of use.
This review is about item#37577346.
Antenna wire bundle
5
From Japan
On 2016-07-27 18:54:43
When fixing the antenna wire to the insulator etc., it fixes it by tying it with this. Because it seems to last longer than tie wrap etc. It is easy to work because it is soft.
This review is about item#09242651.
Simple motor production
1
From Japan
On 2016-04-14 15:04:28
If I thought it was cheap, it was less than half price at home center in the neighborhood. It was another manufacturer. I do not know because the quality of the copper wire itself is not concerned.
This review is about item#09242667.
Antenna material for HF radio
3
From Japan
On 2015-08-14 17:22:37
I think that it is exactly good thickness as a product. Also, it is saved if there is 30 m, 50 m winding. From now on, I would like to create an antenna and check if it is effective as an antenna material.
This review is about item#37577346.
Handmade antenna production
5
From Japan
On 2014-03-12 10:21:13
Size is also slightly longer than notation and I am satisfied. I'd rather have a free size.
This review is about item#37577364.
Cut it to about 2 meters, sprinkle it, put it in a mosquito spring rainwater pot, and get rid of Boophra with copper ions.
5
From Japan
On 2013-08-01 23:36:40
Yesterday, I just introduced, in two weeks, results will come out.
This review is about item#37577346.
For bonsai
4
From Japan
On 2013-02-28 13:25:52
It is soft and very easy to use. It was thinner than I thought so I made it as a heavy copper wire this time it looks good. I plan to use it for mini bonsai. Thank you.
This review is about item#37577373.