Buy more than* S$200* and get FREE SHIPPING

  • Brass Wire

Brass Wire HW-145

by WAKI
3.20 (5)
Item.#
09242676
Mfr.#
HW-145
Package Qty.
1Roll
Ship pack of
1
11.44 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Purpose
It is soft and easy-to-use. Suitable for crafts and hobbies.
Count
#16
Safe Load (kg)
30
Wire Diameter (phi mm)
1.6 - 1.5
Material
Brass
Breaking Load (kg)
60
Working Load (kg)
12
Length (m)
10
Customer Reviews
5 star 0
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 3.20
5 Customer Reviews
The reviews are automatic translation.
As a material
3
From Japan
On 2015-12-17 19:26:50
Surface had participated a little at the time of the purchase, but you can use routinely.
This review is about item#37577382.
Handmade works material
4
From Japan
On 2015-07-27 13:37:32
Is another notch thick brass wanted if possible.
This review is about item#09242676.
Accessories production
4
From Japan
On 2014-06-26 13:19:01
Since a little more hard thing is likely to be a soft minute work but was hope What Which also which way. It is certainly cheaper than home improvement.
This review is about item#09242676.
hobby
1
From Japan
On 2013-07-10 20:03:43
Equivalent product has been sold at 100 yen shop.
Hanging scroll reinforcement
4
From Japan
On 2013-04-30 10:55:47
Easy to use
This review is about item#09242676.