|
Brass Wire HW-147
(6)
- Item.#
- 09242694
- Mfr.#
- HW-147
- Package Qty.
- 1Roll
- Ship pack of
- 1
Item Feature
- Purpose
- It is soft and easy-to-use. Suitable for crafts and hobbies.
- Count
- #20
- Safe Load (kg)
- 8
- Wire Diameter (phi mm)
- 0.9 - 0.85
- Material
- Brass
- Breaking Load (kg)
- 19
- Working Load (kg)
- 4
- Length (m)
- 20
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
0 |
4 star
| |
3 |
3 star
| |
2 |
2 star
| |
0 |
1 star
| |
1 |
Review Rating:

6 Customer Reviews
The reviews are automatic translation.
Processing as electrode
From Japan
On 2017-12-28 19:25:07
I think that it can be used in various ways with a material that is easily solderable. It was even better if it was a little harder.
As a material
From Japan
On 2015-12-17 19:26:50
The surface was a bit involved at the time of purchase, but you can use it normally.
Handmade work material
From Japan
On 2015-07-27 13:37:32
I wanted a brass of one rank thick, if possible.
Accessory making
From Japan
On 2014-06-26 13:19:01
A little harder thing was hope, but it is easy to work because of soft parts so which is it? It is definitely cheaper than home center.
hobby
From Japan
On 2013-07-10 20:03:43
Equivalent items are sold at 100 yen shop.
Reinforcement of hanger
From Japan
On 2013-04-30 10:55:47
Easy to use
Customers Who Bought This Item Also Bought