Buy more than* S$200* and get FREE SHIPPING

  • Stainless Wire

Stainless Wire HW-138

by WAKI
4.04 (23)
Item.#
09242737
Mfr.#
HW-138
Package Qty.
1Roll
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Safe load is measured by static load
Length (m)
25
Count
#22
Safe Load (kg)
4
Wire Diameter (phi mm)
0.70 - 0.66
Purpose
Strong against rain and salt, so it is suitable for places with high humidity, as well as indoor places
Material
Stainless
Breaking Load (kg)
20
Working Load (kg)
4
Caution
Breaking force is measured by static load.
Customer Reviews
5 star 14
4 star 2
3 star 3
2 star 2
1 star 2
Review Rating: 4.04
23 Customer Reviews
The reviews are automatic translation.
Tension test
2
From Japan
On 2018-02-27 14:35:15
Because it is TEST, there is no purpose but is there regular SPEC?
This review is about item#9242764.
As a beam to stretch a cheesecake on the shelf in the garden
5
From Japan
On 2018-02-22 14:38:36
# 14 (2 mm) It was easy to handle because the standard of 10 m needed to cover 15 shelves with the right length. It might have been tangled on the way when it was one of 150 meters.
This review is about item#33052083.
As part of handmade work ...
5
From Japan
On 2018-01-31 21:18:09
Strength, stickiness, easy to process, well, it was good to purchase!
This review is about item#9242712.
Seismic reinforcement etc.
5
From Japan
On 2017-07-13 17:08:49
It is used for prevention of falling of earthquakes such as shelves together with turn buckle. It is easy to use length.
This review is about item#9242712.
Roof water heater detent
5
From Japan
On 2017-06-20 12:56:32
Stainless # 16 could not be obtained at a nearby home center and it was just right. It was able to be used without problems.
This review is about item#35151733.
Fastening of silicone rubber heater
5
From Japan
On 2017-05-02 17:23:46
It was used to sandwich and fix silicon rubber heaters of 50 mm × 30 mm with almost the same size metal plate. I was worried because there are various wire diameters, but with HW - 055 there was no problem at all.
This review is about item#9242746.
Wearing of a gimmick of rowing sauce
5
From Japan
On 2017-02-13 10:44:53
It is just fine in thickness, difficult to cut, and easy to return straight.
This review is about item#9242755.
When stuffing things
4
From Japan
On 2016-11-21 16:53:27
It can be easily cut with a nipper, and it is durable, so I am satisfied.
This review is about item#9242737.
DIY
3
From Japan
On 2016-10-19 18:07:59
It can be used normally. I was pulled by cheap and bought it. I am satisfied.
This review is about item#9242721.
Banding of grating
4
From Japan
On 2016-07-22 17:18:03
Used to connect side groove groove lid grating. 2 mm is still fat. It is a heavy lifting. Even 1.2 mm was good.
This review is about item#33052083.