Buy more than* S$200* and get FREE SHIPPING

  • Stainless Wire

Stainless Wire HW-055

by WAKI
3.81 (16)
Item.#
09242746
Mfr.#
HW-055
Package Qty.
1Roll
Ship pack of
1
1.89 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Safe load is measured by static load
Count
#24
Working Load (kg)
2
Length (m)
8
Purpose
Strong against rain and salt, so it is suitable for places with high humidity, as well as indoor places
Safe Load (kg)
2
Wire Diameter (phi mm)
0.55 - 0.52
Material
Stainless
Customer Reviews
5 star 8
4 star 2
3 star 3
2 star 1
1 star 2
Review Rating: 3.81
16 Customer Reviews
The reviews are automatic translation.
When you put tying things
4
From Japan
On 2016-11-21 16:53:27
Can be cut easily with nippers, we are satisfied because some durability.
This review is about item#9242737.
DIY
3
From Japan
On 2016-10-19 18:07:59
You can normally use. I bought is drawn to the cheap. We are satisfied.
This review is about item#9242721.
Unity of the grating
4
From Japan
On 2016-07-22 17:18:03
Use in connection of the gutter Mizofuta grating. 2mm is still thick. It is heavy lifting. It was good even in per 1.2mm.
This review is about item#33052083.
Net repair
5
From Japan
On 2016-05-04 10:39:29
It is a good product.
This review is about item#35151733.
Exhibit production
3
From Japan
On 2015-07-31 23:20:33
■ as a drawback, it must be cleaned before use Since the the oil dirt attached to the line itself, the vinyl tape glue that summarizes a line attached to a wire melt in the oil. Very inconvenient each time cleaning ■ there is no problem with the quality and price of as SUS wire. Variety of wire diameter also survive. ■ if raising the hope out of the greed, also I would like first of all to waste a summary of with vinyl tape, can be used with peace of mind that you can with the cleaning prior to shipment. Very survive if there is a choice, such as smoothing lines and spring lines.
This review is about item#09242712.
Work making
1
From Japan
On 2015-07-07 09:02:48
I want to make a small circle, but because there is a soft part and the hard part, you can not make a clean circle. But we have to buy a variety of stainless steel wire about 15 years, is the first time hard to use so far. Conclusion was failure to purchase. It is suitable for applications that do not care about the appearance, but the benefits to buy this product can not be found because it is not also mean special cheap.
This review is about item#09242755.
Mounting of flag work
5
From Japan
On 2015-06-26 14:52:12
We are very firm. Force we need that much processing.
This review is about item#33052092.
Fixing
3
From Japan
On 2015-04-27 09:08:58
There was no particular problem.
This review is about item#09242764.
As the antenna branch
5
From Japan
On 2015-01-17 14:00:38
A small amount of length was able to appropriate amount of the purchase because it was necessary.
This review is about item#35151733.
Joint boots caulking of car
2
From Japan
On 2014-10-25 17:52:43
We are satisfied at a low price.
This review is about item#09242721.