Buy more than* S$200* and get FREE SHIPPING

  • Stainless Wire

Stainless Wire HW-308

by WAKI
4.05 (20)
Item.#
09242764
Mfr.#
HW-308
Package Qty.
1Roll
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Safe load is measured by static load
Safe Load (kg)
0.8
Wire Diameter (phi mm)
0.3 - 0.29
Material
Stainless
Purpose
Strong against rain and salt, so it is suitable for places with high humidity, as well as indoor places
Working Load (kg)
0.8
Length (m)
20
Count
#30
Customer Reviews
5 star 12
4 star 2
3 star 3
2 star 1
1 star 2
Review Rating: 4.05
20 Customer Reviews
The reviews are automatic translation.
Seismic reinforcement etc.
5
From Japan
On 2017-07-13 17:08:49
It is used for prevention of falling of earthquakes such as shelves together with turn buckle. It is easy to use length.
This review is about item#9242712.
Roof water heater detent
5
From Japan
On 2017-06-20 12:56:32
Stainless # 16 could not be obtained at a nearby home center and it was just right. It was able to be used without problems.
This review is about item#35151733.
Fastening of silicone rubber heater
5
From Japan
On 2017-05-02 17:23:46
It was used to sandwich and fix silicon rubber heaters of 50 mm × 30 mm with almost the same size metal plate. I was worried because there are various wire diameters, but with HW - 055 there was no problem at all.
This review is about item#9242746.
Wearing of a gimmick of rowing sauce
5
From Japan
On 2017-02-13 10:44:53
It is just fine in thickness, difficult to cut, and easy to return straight.
This review is about item#9242755.
When stuffing things
4
From Japan
On 2016-11-21 16:53:27
It can be easily cut with a nipper, and it is durable, so I am satisfied.
This review is about item#9242737.
DIY
3
From Japan
On 2016-10-19 18:07:59
It can be used normally. I was pulled by cheap and bought it. I am satisfied.
This review is about item#9242721.
Banding of grating
4
From Japan
On 2016-07-22 17:18:03
Used to connect side groove groove lid grating. 2 mm is still fat. It is a heavy lifting. Even 1.2 mm was good.
This review is about item#33052083.
Net repair
5
From Japan
On 2016-05-04 10:39:29
It is a good product.
This review is about item#35151733.
Exhibit production
3
From Japan
On 2015-07-31 23:20:33
■ As a disadvantage, cleaning is necessary before use Oil soiling adheres to the wire itself, and because the glue of the vinyl tape collecting the wires is adhering to the melting line with oil. Every time cleaning is very inconvenient ■ There is no problem in quality and price as SUS wire. The colorfulness of wire diameter can also be saved. ■ If you want greed and hope, you would like to discontinue bundle with vinyl tape First of all, you can use it with confidence if you clean up before shipping. If there are options such as annealing line and spring wire, it will be greatly appreciated.
This review is about item#09242712.
Work making
1
From Japan
On 2015-07-07 09:02:48
I'd like to make a small circle, but since I have a soft part and a hard part, I can not make a beautiful circle. I bought various stainless steel wires for about 15 years, but this is my first time to use it. It was a failure to purchase it collectively. It is suitable for applications that do not care about the appearance, but it is not a special cheap translation, so I can not find the merit of buying this product.
This review is about item#09242755.