Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Cushion Rubber
  • Cushion Rubber
  • Cushion Rubber

Cushion Rubber EK0003

by WAKI
3.80 (5)
Item.#
09242791
Mfr.#
EK0003
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Purpose
For vibration control buffering
Dimensions C (mm)
50
Dimensions A (mm)
35
Material
Natural rubber (rubber hardness 68)
Allowable Load (N)
1000
Dimensions B (mm)
12
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
As a rubber suspension
5
From Japan
On 2016-03-11 16:11:46
It is as good as the one that was planned for hardness and size, it is very good condition. Also, the quality is made with Bridgestone and is safe.
This review is about item#09242843.
As a bumper when the motorcycle falls
5
From Japan
On 2015-12-18 16:52:49
I used it as a damper through a burned bolt inside. At the time of falling, the bolt collapsed but there was no damage to the rubber. Rubber is firm. I do not know the original purpose of use, but it is appreciated to be able to easily select and purchase these special products.
This review is about item#09242825.
Automotive genuine body mount substitute
4
From Japan
On 2014-10-31 01:05:43
Although genuine products are 700 yen (tax excluded), we exchanged a total of 487 yen × 8 places for this product (299 yen) and hose clamps purchased at home centers of 188 yen. I searched for cushion rubber at a nearby home center, but it was not there. Monotaro was the cheapest.
This review is about item#09242834.
Used as part of suspension
1
From Japan
On 2013-05-28 13:53:35
It is used as part of the suspension with sufficient hardness and cushioning properties. It is cheaper than using springs.
This review is about item#09242807.
Cushion rubber replacement of flip-up type shutter
4
From Japan
On 2012-05-15 19:52:49
It is larger than the original but it is good. Afterwards, how much to have by being exposed to wind and rain and ultraviolet rays.
This review is about item#09242773.