Buy more than* S$200* and get FREE SHIPPING

  • Cushion Rubber
  • Cushion Rubber
  • Cushion Rubber

Cushion Rubber EK0011

by WAKI
3.80 (5)
Item.#
09242877
Mfr.#
EK0011
Package Qty.
1PC
Ship pack of
1
11.77 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Color
Black
Purpose
For vibration control buffering
Dimensions C (mm)
50
Dimensions A (mm)
80
Material
Natural rubber (rubber hardness 68)
Allowable Load (N)
7000
Dimensions B (mm)
16
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
As a rubber suspension
5
From Japan
On 2016-03-11 16:11:46
Hardness, as what was planned on the size of both, very good condition. In addition, it is safe quality be made of Bridgestone.
This review is about item#09242843.
As a bumper at the time of bike fall
5
From Japan
On 2015-12-18 16:52:49
It was used as a damper through baked container with bolt in. Without a fall, bolt, but was Heshage damage to the rubber. Rubber hardening. But I do not know the original intended use, to buy and easy to choose a special commodity that these are welcome.
This review is about item#09242825.
Genuine body mount replacement of automobile
4
From Japan
On 2014-10-31 01:05:43
Genuine products is 700 yen (excluding tax), this product (299 yen) and the hose clamp 188 yen purchased in the home center, it was exchanged a total of 487 yen × 8 or office. Cushion rubber was not, but I was looking at a nearby hardware store. Monotarou san it was the cheapest.
This review is about item#09242834.
Use as part of the suspension
1
From Japan
On 2013-05-28 13:53:35
It is used as part of the suspension with sufficient hardness and cushioning properties. It has been done cheaper than using a spring.
This review is about item#09242807.
Replacement cushion rubber flip-up shutter
4
From Japan
On 2012-05-15 19:52:49
Originally more, and a large but settle for. After, you either have much by being exposed to the elements and UV rays.
This review is about item#09242773.