Buy more than* S$200* and get FREE SHIPPING

  • Rubber Stopper
  • Rubber Stopper
  • Rubber Stopper

Rubber Stopper EH1004

by WAKI
Item.#
09242895
Mfr.#
EH1004
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Bolt
M12
Dimensions A (mm)
66
Dimensions C (mm)
35
Material
(60 +/-5 rubber hardness) natural rubber-based
Accessories
Each one hex nut, spring washer
Maximum Energy Absorption (J)
1.5
Allowable Load (N)
3900
Dimensions B (mm)
45