Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rubber Stopper
  • Rubber Stopper
  • Rubber Stopper

Rubber Stopper EH1002

by WAKI
Item.#
09242913
Mfr.#
EH1002
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Dimensions A (mm)
30
Dimensions C (mm)
24
Bolt
M8
Material
(60 +/-5 rubber hardness) natural rubber-based
Accessories
Each one hex nut, spring washer
Allowable Load (N)
880
Dimensions B (mm)
31
Maximum Energy Absorption (J)
8