Buy more than* S$200* and get FREE SHIPPING

  • Rubber Stopper
  • Rubber Stopper
  • Rubber Stopper

Rubber Stopper EH1003

by WAKI
Item.#
09242922
Mfr.#
EH1003
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Color
Black
Bolt
M8
Dimensions A (mm)
45
Dimensions C (mm)
30
Material
(60 +/-5 rubber hardness) natural rubber-based
Accessories
Each one hex nut, spring washer
Maximum Energy Absorption (J)
20
Allowable Load (N)
2200
Dimensions B (mm)
36